



€179.50/ pieceexcl. VAT
€217.20incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TDO |
Shaft diameter | 10 mm |
Type | TDO |
Built-in length, mounted | 20.5 mm |
Outer diameter, rotor | 19.5 mm |
Chamber diameter, stator | 18.1 mm |
Built-in length, rotor | 15 mm |
Built-in length, stator | 5.5 mm |
Secondary seal material | EPDM |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | No |
d1 | 10 mm |
d7 | 18.1 mm |
d3 | 19.5 mm |
l1 | 15 mm |
l4 | 5.5 mm |