





€982.00/ pieceexcl. VAT
€1,188.22incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TCO |
Shaft diameter | 95 mm |
Type | TCO |
Built-in length, mounted | 75.5 mm |
Outer diameter, rotor | 119 mm |
Chamber diameter, stator | 116.5 mm |
Built-in length, rotor | 62 mm |
Built-in length, stator | 13.5 mm |
Secondary seal material | FKM |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | No |
d1 | 95 mm |
d7 | 116.5 mm |
d3 | 119 mm |
l1 | 62 mm |
l4 | 13.5 mm |