





€594.00/ pieceexcl. VAT
€718.74incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TCO |
Shaft diameter | 90 mm |
Type | TCO |
Built-in length, mounted | 75.5 mm |
Outer diameter, rotor | 111 mm |
Chamber diameter, stator | 111.5 mm |
Built-in length, rotor | 62 mm |
Built-in length, stator | 13.5 mm |
Secondary seal material | NBR |
Sliding ring material | Stainless steel |
Countersliding ring material | Carbon |
Direction of rotation right | No |
d1 | 90 mm |
d7 | 111.5 mm |
d3 | 111 mm |
l1 | 62 mm |
l4 | 13.5 mm |