





€757.00/ pieceexcl. VAT
€915.97incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TCO |
Shaft diameter | 68 mm |
Type | TCO |
Built-in length, mounted | 39.5 mm |
Built-in length, rotor | 39.5 mm |
Secondary seal material | NBR |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 68 mm |
l1 | 39.5 mm |