





€711.50/ pieceexcl. VAT
€860.92incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TCO |
Shaft diameter | 63 mm |
Type | TCO |
Built-in length, mounted | 37.5 mm |
Built-in length, rotor | 37.5 mm |
Secondary seal material | EPDM |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 63 mm |
l1 | 37.5 mm |