





€393.00/ pieceexcl. VAT
€475.53incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TCO |
Shaft diameter | 58 mm |
Type | TCO |
Built-in length, mounted | 28.4 mm |
Built-in length, rotor | 28.4 mm |
Secondary seal material | NBR |
Sliding ring material | Stainless steel |
Countersliding ring material | Carbon |
Direction of rotation right | Yes |
d1 | 58 mm |
l1 | 28.4 mm |