





€82.30/ pieceexcl. VAT
€99.58incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €82.30 | - |
5+ | €69.96 | 15.00% |
10+ | €65.84 | 20.00% |
21+ | €61.73 | 25.00% |
35+ | €57.61 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TCO |
Shaft diameter | 22 mm |
Type | TCO |
Built-in length, mounted | 33 mm |
Outer diameter, rotor | 33 mm |
Chamber diameter, stator | 35.4 mm |
Built-in length, rotor | 25 mm |
Built-in length, stator | 8 mm |
Secondary seal material | EPDM |
Sliding ring material | Stainless steel |
Countersliding ring material | Carbon |
Direction of rotation right | Yes |
d1 | 22 mm |
d7 | 35.4 mm |
d3 | 33 mm |
l1 | 25 mm |
l4 | 8 mm |