





€224.50/ pieceexcl. VAT
€271.65incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €224.50 | - |
5+ | €190.83 | 15.00% |
10+ | €179.60 | 20.00% |
20+ | €168.38 | 25.00% |
35+ | €157.15 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TCO |
Shaft diameter | 19 mm |
Type | TCO |
Built-in length, mounted | 33 mm |
Outer diameter, rotor | 31 mm |
Chamber diameter, stator | 30.9 mm |
Built-in length, rotor | 25 mm |
Built-in length, stator | 8 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 19 mm |
d7 | 30.9 mm |
d3 | 31 mm |
l1 | 25 mm |
l4 | 8 mm |