





€61.90/ pieceexcl. VAT
€74.90incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TCO |
Shaft diameter | 14 mm |
Type | TCO |
Built-in length, mounted | 28 mm |
Outer diameter, rotor | 23 mm |
Chamber diameter, stator | 23.1 mm |
Built-in length, rotor | 22 mm |
Built-in length, stator | 6 mm |
Secondary seal material | FKM |
Sliding ring material | Stainless steel |
Countersliding ring material | Carbon |
Direction of rotation right | No |
d1 | 14 mm |
d7 | 23.1 mm |
d3 | 23 mm |
l1 | 22 mm |
l4 | 6 mm |