





€154.50/ pieceexcl. VAT
€186.95incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TCO |
Shaft diameter | 12 mm |
Type | TCO |
Built-in length, mounted | 23.5 mm |
Outer diameter, rotor | 21 mm |
Chamber diameter, stator | 20.6 mm |
Built-in length, rotor | 18 mm |
Built-in length, stator | 5.5 mm |
Secondary seal material | NBR |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Carbon |
Direction of rotation right | No |
d1 | 12 mm |
d7 | 20.6 mm |
d3 | 21 mm |
l1 | 18 mm |
l4 | 5.5 mm |