





€639.50/ pieceexcl. VAT
€773.80incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TCD |
Shaft diameter | 65 mm |
Type | TCD |
Built-in length, mounted | 80 mm |
Outer diameter, rotor | 84 mm |
Chamber diameter, stator | 85 mm |
Built-in length, rotor | 66 mm |
Built-in length, stator | 14 mm |
Secondary seal material | NBR |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Carbon |
Direction of rotation right | No |
d1 | 65 mm |
d7 | 85 mm |
d3 | 84 mm |
l1 | 66 mm |
l4 | 14 mm |