





€517.00/ pieceexcl. VAT
€625.57incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TCD |
Shaft diameter | 45 mm |
Type | TCD |
Built-in length, mounted | 60 mm |
Outer diameter, rotor | 61 mm |
Chamber diameter, stator | 63 mm |
Built-in length, rotor | 47 mm |
Built-in length, stator | 13 mm |
Secondary seal material | NBR |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Carbon |
Direction of rotation right | No |
d1 | 45 mm |
d7 | 63 mm |
d3 | 61 mm |
l1 | 47 mm |
l4 | 13 mm |