





€248.00/ pieceexcl. VAT
€300.08incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €248.00 | - |
5+ | €210.80 | 15.00% |
10+ | €198.40 | 20.00% |
20+ | €186.00 | 25.00% |
35+ | €173.60 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TCD |
Shaft diameter | 43 mm |
Type | TCD |
Built-in length, mounted | 60 mm |
Outer diameter, rotor | 59 mm |
Chamber diameter, stator | 61 mm |
Built-in length, rotor | 47 mm |
Built-in length, stator | 13 mm |
Secondary seal material | FKM |
Sliding ring material | Stainless steel |
Countersliding ring material | Carbon |
Direction of rotation right | Yes |
d1 | 43 mm |
d7 | 61 mm |
d3 | 59 mm |
l1 | 47 mm |
l4 | 13 mm |