





€421.50/ pieceexcl. VAT
€510.02incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TCD |
Shaft diameter | 38 mm |
Type | TCD |
Built-in length, mounted | 55 mm |
Outer diameter, rotor | 53 mm |
Chamber diameter, stator | 56 mm |
Built-in length, rotor | 42 mm |
Built-in length, stator | 13 mm |
Secondary seal material | EPDM |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Carbon |
Direction of rotation right | No |
d1 | 38 mm |
d7 | 56 mm |
d3 | 53 mm |
l1 | 42 mm |
l4 | 13 mm |