





€119.00/ pieceexcl. VAT
€143.99incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TCD |
Shaft diameter | 30 mm |
Type | TCD |
Built-in length, mounted | 40 mm |
Outer diameter, rotor | 43 mm |
Chamber diameter, stator | 45 mm |
Built-in length, rotor | 30 mm |
Built-in length, stator | 10 mm |
Secondary seal material | EPDM |
Sliding ring material | Stainless steel |
Countersliding ring material | Carbon |
Direction of rotation right | No |
d1 | 30 mm |
d7 | 45 mm |
d3 | 43 mm |
l1 | 30 mm |
l4 | 10 mm |