





€101.00/ pieceexcl. VAT
€122.21incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TCD |
Shaft diameter | 22 mm |
Type | TCD |
Built-in length, mounted | 35 mm |
Outer diameter, rotor | 33 mm |
Chamber diameter, stator | 37 mm |
Built-in length, rotor | 25 mm |
Built-in length, stator | 10 mm |
Secondary seal material | FKM |
Sliding ring material | Stainless steel |
Countersliding ring material | Carbon |
Direction of rotation right | No |
d1 | 22 mm |
d7 | 37 mm |
d3 | 33 mm |
l1 | 25 mm |
l4 | 10 mm |