



€487.00/ pieceexcl. VAT
€589.27incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €487.00 | - |
5+ | €413.95 | 15.00% |
10+ | €389.60 | 20.00% |
20+ | €365.25 | 25.00% |
35+ | €340.90 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TBO |
Shaft diameter | 70 mm |
Type | TBO |
Built-in length, mounted | 69.3 mm |
Outer diameter, rotor | 90 mm |
Chamber diameter, stator | 92 mm |
Built-in length, rotor | 54 mm |
Built-in length, stator | 15.3 mm |
Secondary seal material | EPDM |
Sliding ring material | Stainless steel |
Countersliding ring material | Carbon |
Direction of rotation right | Yes |
d1 | 70 mm |
d7 | 92 mm |
d3 | 90 mm |
l1 | 54 mm |
l4 | 15.3 mm |