



€464.00/ pieceexcl. VAT
€561.44incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TBO |
Shaft diameter | 68 mm |
Type | TBO |
Built-in length, mounted | 69 mm |
Outer diameter, rotor | 88 mm |
Chamber diameter, stator | 91.5 mm |
Built-in length, rotor | 53 mm |
Built-in length, stator | 16 mm |
Secondary seal material | NBR |
Sliding ring material | Stainless steel |
Countersliding ring material | Carbon |
Direction of rotation right | No |
d1 | 68 mm |
d7 | 91.5 mm |
d3 | 88 mm |
l1 | 53 mm |
l4 | 16 mm |