



€456.50/ pieceexcl. VAT
€552.37incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €456.50 | - |
5+ | €388.03 | 15.00% |
10+ | €365.20 | 20.00% |
20+ | €342.38 | 25.00% |
35+ | €319.55 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TBO |
Shaft diameter | 60 mm |
Type | TBO |
Built-in length, mounted | 66.3 mm |
Outer diameter, rotor | 78 mm |
Chamber diameter, stator | 80.4 mm |
Built-in length, rotor | 51 mm |
Built-in length, stator | 15.3 mm |
Secondary seal material | FKM |
Sliding ring material | Stainless steel |
Countersliding ring material | Carbon |
Direction of rotation right | Yes |
d1 | 60 mm |
d7 | 80.4 mm |
d3 | 78 mm |
l1 | 51 mm |
l4 | 15.3 mm |