



€409.00/ pieceexcl. VAT
€494.89incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TBO |
Shaft diameter | 58 mm |
Type | TBO |
Built-in length, mounted | 84 mm |
Outer diameter, rotor | 76 mm |
Chamber diameter, stator | 77.6 mm |
Built-in length, rotor | 68.7 mm |
Built-in length, stator | 15.3 mm |
Secondary seal material | EPDM |
Sliding ring material | Stainless steel |
Countersliding ring material | Carbon |
Direction of rotation right | Yes |
d1 | 58 mm |
d7 | 77.6 mm |
d3 | 76 mm |
l1 | 68.7 mm |
l4 | 15.3 mm |