



€99.70/ pieceexcl. VAT
€120.64incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €99.70 | - |
5+ | €84.75 | 15.00% |
10+ | €79.76 | 20.00% |
20+ | €74.78 | 25.00% |
35+ | €69.79 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TBO |
Shaft diameter | 25 mm |
Type | TBO |
Built-in length, mounted | 34 mm |
Outer diameter, rotor | 36 mm |
Chamber diameter, stator | 38 mm |
Built-in length, rotor | 24.5 mm |
Built-in length, stator | 9.5 mm |
Secondary seal material | EPDM |
Sliding ring material | Stainless steel |
Countersliding ring material | Carbon |
Direction of rotation right | Yes |
d1 | 25 mm |
d7 | 38 mm |
d3 | 36 mm |
l1 | 24.5 mm |
l4 | 9.5 mm |