



€105.00/ pieceexcl. VAT
€127.05incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €105.00 | - |
5+ | €89.25 | 15.00% |
10+ | €84.00 | 20.00% |
20+ | €78.75 | 25.00% |
35+ | €73.50 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TBO |
Shaft diameter | 24 mm |
Type | TBO |
Built-in length, mounted | 32.5 mm |
Outer diameter, rotor | 35 mm |
Chamber diameter, stator | 38 mm |
Built-in length, rotor | 23 mm |
Built-in length, stator | 9.5 mm |
Secondary seal material | FKM |
Sliding ring material | Stainless steel |
Countersliding ring material | Carbon |
Direction of rotation right | Yes |
d1 | 24 mm |
d7 | 38 mm |
d3 | 35 mm |
l1 | 23 mm |
l4 | 9.5 mm |