



€81.60/ pieceexcl. VAT
€98.74incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €81.60 | - |
5+ | €69.36 | 15.00% |
10+ | €65.28 | 20.00% |
20+ | €61.20 | 25.00% |
35+ | €57.12 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TBO |
Shaft diameter | 19 mm |
Type | TBO |
Built-in length, mounted | 29 mm |
Outer diameter, rotor | 31 mm |
Chamber diameter, stator | 31 mm |
Built-in length, rotor | 20 mm |
Built-in length, stator | 9 mm |
Secondary seal material | FKM |
Sliding ring material | Stainless steel |
Countersliding ring material | Carbon |
Direction of rotation right | Yes |
d1 | 19 mm |
d7 | 31 mm |
d3 | 31 mm |
l1 | 20 mm |
l4 | 9 mm |