



€789.50/ pieceexcl. VAT
€955.30incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TAO |
Shaft diameter | 100 mm |
Type | TAO |
Built-in length, mounted | 45.8 mm |
Outer diameter, rotor | 123.8 mm |
Chamber diameter, stator | 122.5 mm |
Built-in length, rotor | 30 mm |
Built-in length, stator | 15.8 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Ceramics |
Direction of rotation right | Yes |
d1 | 100 mm |
d7 | 122.5 mm |
d3 | 123.8 mm |
l1 | 30 mm |
l4 | 15.8 mm |