



€821.50/ pieceexcl. VAT
€994.02incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TAO |
Shaft diameter | 90 mm |
Type | TAO |
Built-in length, mounted | 39.8 mm |
Outer diameter, rotor | 112 mm |
Chamber diameter, stator | 113.2 mm |
Built-in length, rotor | 25 mm |
Built-in length, stator | 14.8 mm |
Secondary seal material | NBR |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 90 mm |
d7 | 113.2 mm |
d3 | 112 mm |
l1 | 25 mm |
l4 | 14.8 mm |