



€686.50/ pieceexcl. VAT
€830.67incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TAO |
Shaft diameter | 85 mm |
Type | TAO |
Built-in length, mounted | 48.8 mm |
Outer diameter, rotor | 107.5 mm |
Chamber diameter, stator | 108.2 mm |
Built-in length, rotor | 34 mm |
Built-in length, stator | 14.8 mm |
Secondary seal material | NBR |
Sliding ring material | Carbon |
Countersliding ring material | Ceramics |
Direction of rotation right | Yes |
d1 | 85 mm |
d7 | 108.2 mm |
d3 | 107.5 mm |
l1 | 34 mm |
l4 | 14.8 mm |