



€487.00/ pieceexcl. VAT
€589.27incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TAO |
Shaft diameter | 60 mm |
Type | TAO |
Built-in length, mounted | 64.3 mm |
Outer diameter, rotor | 78 mm |
Chamber diameter, stator | 80.4 mm |
Built-in length, rotor | 51 mm |
Built-in length, stator | 13.3 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Ceramics |
Direction of rotation right | No |
d1 | 60 mm |
d7 | 80.4 mm |
d3 | 78 mm |
l1 | 51 mm |
l4 | 13.3 mm |