



€680.00/ pieceexcl. VAT
€822.80incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TAO |
Shaft diameter | 53 mm |
Type | TAO |
Built-in length, mounted | 26.8 mm |
Outer diameter, rotor | 70 mm |
Chamber diameter, stator | 71.7 mm |
Built-in length, rotor | 14.5 mm |
Built-in length, stator | 12.3 mm |
Secondary seal material | NBR |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 53 mm |
d7 | 71.7 mm |
d3 | 70 mm |
l1 | 14.5 mm |
l4 | 12.3 mm |