



€637.00/ pieceexcl. VAT
€770.77incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TAO |
Shaft diameter | 50 mm |
Type | TAO |
Built-in length, mounted | 54.6 mm |
Outer diameter, rotor | 66 mm |
Chamber diameter, stator | 69.3 mm |
Built-in length, rotor | 43 mm |
Built-in length, stator | 11.6 mm |
Secondary seal material | EPDM |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | No |
d1 | 50 mm |
d7 | 69.3 mm |
d3 | 66 mm |
l1 | 43 mm |
l4 | 11.6 mm |