



€557.00/ pieceexcl. VAT
€673.97incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TAO |
Shaft diameter | 48 mm |
Type | TAO |
Built-in length, mounted | 53.6 mm |
Outer diameter, rotor | 64 mm |
Chamber diameter, stator | 68.4 mm |
Built-in length, rotor | 42 mm |
Built-in length, stator | 11.6 mm |
Secondary seal material | NBR |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | No |
d1 | 48 mm |
d7 | 68.4 mm |
d3 | 64 mm |
l1 | 42 mm |
l4 | 11.6 mm |