



€381.50/ pieceexcl. VAT
€461.62incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €381.50 | - |
5+ | €324.27 | 15.00% |
10+ | €305.20 | 20.00% |
20+ | €286.13 | 25.00% |
35+ | €267.05 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TAO |
Shaft diameter | 35 mm |
Type | TAO |
Built-in length, mounted | 39 mm |
Outer diameter, rotor | 49 mm |
Chamber diameter, stator | 52 mm |
Built-in length, rotor | 28 mm |
Built-in length, stator | 11 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 35 mm |
d7 | 52 mm |
d3 | 49 mm |
l1 | 28 mm |
l4 | 11 mm |