



€303.00/ pieceexcl. VAT
€366.63incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €303.00 | - |
5+ | €257.55 | 15.00% |
10+ | €242.40 | 20.00% |
21+ | €227.25 | 25.00% |
35+ | €212.10 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TAO |
Shaft diameter | 30 mm |
Type | TAO |
Built-in length, mounted | 35 mm |
Outer diameter, rotor | 43 mm |
Chamber diameter, stator | 45 mm |
Built-in length, rotor | 24.5 mm |
Built-in length, stator | 10.5 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 30 mm |
d7 | 45 mm |
d3 | 43 mm |
l1 | 24.5 mm |
l4 | 10.5 mm |