



€267.50/ pieceexcl. VAT
€323.68incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TAO |
Shaft diameter | 26 mm |
Type | TAO |
Built-in length, mounted | 32.5 mm |
Outer diameter, rotor | 37 mm |
Chamber diameter, stator | 40 mm |
Built-in length, rotor | 24.5 mm |
Built-in length, stator | 8 mm |
Secondary seal material | NBR |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 26 mm |
d7 | 40 mm |
d3 | 37 mm |
l1 | 24.5 mm |
l4 | 8 mm |