



€244.00/ pieceexcl. VAT
€295.24incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €244.00 | - |
5+ | €207.40 | 15.00% |
10+ | €195.20 | 20.00% |
20+ | €183.00 | 25.00% |
35+ | €170.80 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TAO |
Shaft diameter | 25 mm |
Type | TAO |
Built-in length, mounted | 32 mm |
Outer diameter, rotor | 36 mm |
Chamber diameter, stator | 38 mm |
Built-in length, rotor | 24.5 mm |
Built-in length, stator | 7.5 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 25 mm |
d7 | 38 mm |
d3 | 36 mm |
l1 | 24.5 mm |
l4 | 7.5 mm |