



€189.50/ pieceexcl. VAT
€229.30incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TAO |
Shaft diameter | 24 mm |
Type | TAO |
Built-in length, mounted | 30.5 mm |
Outer diameter, rotor | 35 mm |
Chamber diameter, stator | 38 mm |
Built-in length, rotor | 23 mm |
Built-in length, stator | 7.5 mm |
Secondary seal material | NBR |
Sliding ring material | Carbon |
Countersliding ring material | Ceramics |
Direction of rotation right | No |
d1 | 24 mm |
d7 | 38 mm |
d3 | 35 mm |
l1 | 23 mm |
l4 | 7.5 mm |