



€172.00/ pieceexcl. VAT
€208.12incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TAO |
Shaft diameter | 18 mm |
Type | TAO |
Built-in length, mounted | 26.5 mm |
Outer diameter, rotor | 29 mm |
Chamber diameter, stator | 30 mm |
Built-in length, rotor | 18.5 mm |
Built-in length, stator | 8 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Ceramics |
Direction of rotation right | No |
d1 | 18 mm |
d7 | 30 mm |
d3 | 29 mm |
l1 | 18.5 mm |
l4 | 8 mm |