



€174.00/ pieceexcl. VAT
€210.54incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TAO |
Shaft diameter | 15 mm |
Type | TAO |
Built-in length, mounted | 22.1 mm |
Outer diameter, rotor | 24 mm |
Chamber diameter, stator | 24.6 mm |
Built-in length, rotor | 15.5 mm |
Built-in length, stator | 6.6 mm |
Secondary seal material | NBR |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | No |
d1 | 15 mm |
d7 | 24.6 mm |
d3 | 24 mm |
l1 | 15.5 mm |
l4 | 6.6 mm |