



€853.50/ pieceexcl. VAT
€1,032.73incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TAD |
Shaft diameter | 80 mm |
Type | TAD |
Built-in length, mounted | 80 mm |
Outer diameter, rotor | 100 mm |
Chamber diameter, stator | 105 mm |
Built-in length, rotor | 61.8 mm |
Built-in length, stator | 18.2 mm |
Secondary seal material | EPDM |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | No |
Diameter pin | 4 mm |
d1 | 80 mm |
d7 | 105 mm |
d3 | 100 mm |
l1 | 61.8 mm |
l4 | 18.2 mm |
d8 | 4 mm |