



€373.00/ pieceexcl. VAT
€451.33incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €373.00 | - |
5+ | €317.05 | 15.00% |
10+ | €298.40 | 20.00% |
20+ | €279.75 | 25.00% |
35+ | €261.10 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TAD |
Shaft diameter | 33 mm |
Type | TAD |
Built-in length, mounted | 40 mm |
Outer diameter, rotor | 46 mm |
Chamber diameter, stator | 48 mm |
Built-in length, rotor | 28.5 mm |
Built-in length, stator | 11.5 mm |
Secondary seal material | FKM |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
Diameter pin | 3 mm |
d1 | 33 mm |
d7 | 48 mm |
d3 | 46 mm |
l1 | 28.5 mm |
l4 | 11.5 mm |
d8 | 3 mm |