



€551.50/ pieceexcl. VAT
€667.32incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 95.3 mm |
Face to Face length | 19.9 mm |
Chamber diameter, stator | 127 mm |
Countersliding ring material | Stainless steel |
Secondary seal material | NBR |
Type | SGO |
Diameter pin | 4.5 mm |
d1 | 95.3 mm |
d7 | 127 mm |
d8 | 4.5 mm |
l4 | 19.9 mm |