



€427.00/ pieceexcl. VAT
€516.67incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 73 mm |
Face to Face length | 15.9 mm |
Chamber diameter, stator | 98.4 mm |
Countersliding ring material | Siliciumcarbide |
Secondary seal material | FPM |
Type | SGO |
Diameter pin | 4.5 mm |
d1 | 73 mm |
d7 | 98.4 mm |
d8 | 4.5 mm |
l4 | 15.9 mm |