



€153.50/ pieceexcl. VAT
€185.74incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 43 mm |
Face to Face length | 12 mm |
Chamber diameter, stator | 63.5 mm |
Countersliding ring material | Stainless steel |
Secondary seal material | NBR |
Type | SGO |
Diameter pin | 3.5 mm |
d1 | 43 mm |
d7 | 63.5 mm |
d8 | 3.5 mm |
l4 | 12 mm |