



€242.00/ pieceexcl. VAT
€292.82incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €242.00 | - |
5+ | €205.70 | 15.00% |
10+ | €193.60 | 20.00% |
20+ | €181.50 | 25.00% |
35+ | €169.40 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 38 mm |
Face to Face length | 12 mm |
Chamber diameter, stator | 57.1 mm |
Countersliding ring material | Siliciumcarbide |
Secondary seal material | FPM |
Type | SGO |
Diameter pin | 3.5 mm |
d1 | 38 mm |
d7 | 57.1 mm |
d8 | 3.5 mm |
l4 | 12 mm |