



€242.00/ pieceexcl. VAT
€292.82incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 38.1 mm |
Face to Face length | 12 mm |
Chamber diameter, stator | 57.2 mm |
Countersliding ring material | Siliciumcarbide |
Secondary seal material | EPDM |
Type | SGO |
Diameter pin | 3.5 mm |
d1 | 38.1 mm |
d7 | 57.2 mm |
d8 | 3.5 mm |
l4 | 12 mm |