



€158.00/ pieceexcl. VAT
€191.18incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €158.00 | - |
5+ | €134.30 | 15.00% |
10+ | €126.40 | 20.00% |
20+ | €118.50 | 25.00% |
35+ | €110.60 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 22 mm |
Face to Face length | 10.3 mm |
Chamber diameter, stator | 37.3 mm |
Countersliding ring material | Siliciumcarbide |
Secondary seal material | FPM |
Type | SGO |
Diameter pin | 3 mm |
d1 | 22 mm |
d7 | 37.3 mm |
d8 | 3 mm |
l4 | 10.3 mm |