



€324.00/ pieceexcl. VAT
€392.04incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 60.3 mm |
Face to Face length | 14.3 mm |
Chamber diameter, stator | 82.6 mm |
Countersliding ring material | Siliciumcarbide |
Secondary seal material | NBR |
Type | SGA |
Diameter pin | 3.5 mm |
d1 | 60.3 mm |
d7 | 82.6 mm |
d8 | 3.5 mm |
l4 | 14.3 mm |