



€105.00/ pieceexcl. VAT
€127.05incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 34.9 mm |
Face to Face length | 11.1 mm |
Chamber diameter, stator | 50.8 mm |
Countersliding ring material | Stainless steel |
Secondary seal material | EPDM |
Type | SGA |
Diameter pin | 3.5 mm |
d1 | 34.9 mm |
d7 | 50.8 mm |
d8 | 3.5 mm |
l4 | 11.1 mm |