



€188.50/ pieceexcl. VAT
€228.09incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 25.4 mm |
Face to Face length | 11.1 mm |
Chamber diameter, stator | 41.3 mm |
Countersliding ring material | Siliciumcarbide |
Secondary seal material | FPM |
Type | SGA |
Diameter pin | 3 mm |
d1 | 25.4 mm |
d7 | 41.3 mm |
d8 | 3 mm |
l4 | 11.1 mm |