



€261.50/ pieceexcl. VAT
€316.42incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €261.50 | - |
5+ | €222.28 | 15.00% |
10+ | €209.20 | 20.00% |
20+ | €196.13 | 25.00% |
35+ | €183.05 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 40 mm |
Face to Face length | 11 mm |
Chamber diameter, stator | 58 mm |
Countersliding ring material | Siliciumcarbide |
Secondary seal material | FPM |
Type | SFO |
d1 | 40 mm |
d7 | 58 mm |
l4 | 11 mm |