



€201.50/ pieceexcl. VAT
€243.82incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €201.50 | - |
5+ | €171.28 | 15.00% |
10+ | €161.20 | 20.00% |
20+ | €151.13 | 25.00% |
35+ | €141.05 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 28 mm |
Face to Face length | 10 mm |
Chamber diameter, stator | 43 mm |
Countersliding ring material | Siliciumcarbide |
Secondary seal material | EPDM |
Type | SFO |
d1 | 28 mm |
d7 | 43 mm |
l4 | 10 mm |